Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Leather Office Chair
  • Leather Office Chair
  • Leather Office Chair

Leather Office Chair CCL-002D

3.44 (9)
Item.#
09150644
Mfr.#
CCL-002D
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Color
Black
Body Weight (kg)
13.5
Armrest
Yes
Material
Sagittarius / coated cloth / PVC leather elbow / polypropylene leg / nylon cushion / urethane foam
Type
High-back type
Customer Reviews
5 star 1
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
For department head
3
From Japan
On 2017-03-24 11:07:12
I think the texture is good, but screws and nuts were all out of stock. I got a story without using the inventory of the site, but I was a little troubled.
This review is about item#9150644.
For office work
1
From Japan
On 2017-01-19 17:23:15
The armrest part broke in one year and several months of use. I did not know what happened first. Until now I was replacing the deterioration of the backrest material (aged deterioration of leather and PVC), but I did not think that it would be useless in such a short time. Thinking now, the screw hole was delicate from the beginning of the assembly, and the screw hole cover was also falling down while using it a few times all the time. Although it is affordable, it was that it was suitable for the price. Those who purchase it would be better to have them replaced as soon as they feel that they are funny at the time of assembly. The chair was a product that I thought should I buy it after checking it with a furniture store or an interior shop.
This review is about item#9150644.
Clerical work
4
From Japan
On 2016-02-25 04:46:25
It is affordable and good
This review is about item#09150635.
Office
4
From Japan
On 2015-12-14 11:47:44
Although I purchased it for use in the office, I exchanged it with a net chair purchased for a child because there was a problem in a narrow office because I could not store it in a big desk besides it. I am satisfied that the child is "comfortable" I think I would like to purchase an armrest for net chairs next time I purchase it
This review is about item#09150644.
Office
4
From Japan
On 2015-09-25 15:06:04
Especially the assembly was completed without hardship The first office in the morning became smell of leather
This review is about item#09150644.
For office use
4
From Japan
On 2014-10-07 15:33:56
I think that this texture / comfort is sufficiently satisfying products at this price. Just at the time of assembly, I am concerned that fixing the seat and backrest is a little troublesome.
This review is about item#09150644.
For office work
5
From Japan
On 2013-11-19 13:33:51
Sitting comfort is no problem and tools are not necessary as hexagons necessary for assembling a chair are attached. It is easy to assemble according to the instructions. But I want you to devise a little more when you attach the backrest.
This review is about item#09150635.
For office use
4
From Japan
On 2013-08-16 18:39:40
The previous chair was supposed to be supported by a spring with a small backrest, but it was broken structurally weakly. This product seems to be strong as the backrest and the seating surface are united. Moreover, it is GOOD because it can adjust the extent with the knob collapsed behind while being united. Although I do not understand the durability yet, it seems better than at least the previous cheapest. Assembling was troublesome because it only had a hole in the leather on the nut side and the assembly was troublesome. I think the texture is leather and looks good.
This review is about item#09150635.
Chair for PC
2
From Japan
On 2012-11-14 13:18:58
As for assembly, it was possible to do other than fastening the screw of the last backrest part in a blink of an eye. I am satisfied with the look and feel. Since the fixed screw with the back has been broken, the chair that I used before was bent and I bought a thing that seems to be sturdier next time, it is said that the armrest and the backrest are long and durable on two sides each side. It was only fixing with no screw. Sorry.
This review is about item#09150635.