Buy more than* S$200* and get FREE SHIPPING

  • Liner Fluorescent Lamp 10W

Liner Fluorescent Lamp 10W FL10D-B

5.00 (1)
Item.#
09150653
Mfr.#
FL10D-B
Package Qty.
1Box(25PC)
Ship pack of
1
60.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
10
Total Luminous Flux (Lm)
420
Connector
G13
Current (A)
0.23
Type
10W form
Color Temperature (K)
6500
Color
Daylight color
Tube Length (mm)
330
Rating Life (Hours)
6000
Lights Form
Glow starter type
Pipe Diameter (phi mm)
25.5
Weight (g)
56
Compatible
Glow starter: FG-7E, FG-7P
Mean Color Rendring Rating (Ra)
74
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lighting of the poultry house
5
From Japan
On 2015-03-17 18:18:29
We are satisfied with the price quality.
This review is about item#05287983.