Buy more than* S$200* and get FREE SHIPPING

  • Office Stool
  • Office Stool
  • Office Stool

Office Stool CNE-101

2.00 (3)
Item.#
09150696
Mfr.#
CNE-101
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Body Weight (kg)
5.9
Color
Blue
Dimensions (Width W x Depth D x Height H) (mm)
480x525-550x740-855
Armrest
None
Material
(Seat / backrest) polypropylene (leg) nylon (coated cloth) polyester (cushion) urethane foam
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
For office work
1
From Japan
On 2012-07-05 10:12:34
In less than one year, it came off the tire. I bought two cars, but the tire Both cars, had taken. I want to reinforce the tire portion. 5 years minimum, I want to make so as not broken.
This review is about item#09150696.
When the personal computer use at home, every day for 2 to 3 hours about
2
From Japan
On 2012-02-29 21:52:00
Angle of the backrest is too sudden, I feel at a right angle near. Long-term use is a pain. I use a little less than a year, it has become useless and missing gas damper. It is unsuitable like the man. In national chain furniture store, I bought a comfortable sitting chair with both armrests at 200 yen UP. But safety smell, has excellent high durability.
This review is about item#09150696.
Operation of PC
3
From Japan
On 2010-10-15 23:32:44
I thought trying to mono original look at, but ... review, was to this product. Caster in five, rigidity feeling there and split. It will mon this! It is a passing score if you go in cost performance. Comfort is, it's better not to expect. Armrest it is better that there is Do ~
This review is about item#09150696.