Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sms Shoes Cover, Long
  • Sms Shoes Cover, Long
  • Sms Shoes Cover, Long

Sms Shoes Cover, Long -

4.11 (35)
Item.#
09150863
Mfr.#
-
Package Qty.
1Pack(10Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Be care about not to be come in contact with fire Because there is no resistance incision characteristic, as for sharp ones there is a danger which penetrates the material Heat stress is lightened, but it does not become zero. Non-washable.The , Be care about not to be come in contact with fire Because there is no resistance incision characteristic, as for sharp ones there is a danger which penetrates the material Heat stress is lightened, but it does not become zero. Non-washable.The
Size
One Size Fits All
Specification
Boots type
Type
Boots type
Bottom Length (mm)
38
Material
SMS nonwoven fabric (polypropylene)
Length (cm)
40
Color
Navy Blue
Customer Reviews
5 star 19
4 star 9
3 star 1
2 star 4
1 star 2
Review Rating: 4.11
35 Customer Reviews
The reviews are automatic translation.
During cleaning
5
From Japan
On 2017-12-06 01:22:45
Because it is a deep wearing shoes, you can hide the shoes completely and do not get dirty!
This review is about item#09150881.
Mongolian marathon shoes prevent sand invasion
4
From Japan
On 2017-11-14 11:36:29
2017, Gobi Great Mongolia, Mongolia, over the six days, prevented sand from entering the shoes when in the 250 km marathon dunes. About several 10 Km, the shoe sole part broke, but there was no invasion of sand. There was also a little breathability and less steaming.
This review is about item#9150854.
For use for preventing dirt on the shoes of the field
2
From Japan
On 2017-06-21 10:19:43
When entering shoes the entrance is narrow and it is hard to put on your shoes. On the contrary I feel that there is too much space to put shoes there.
This review is about item#9150863.
When painting work
4
From Japan
On 2017-03-07 10:41:55
When the bottom was a bit thicker, I thought that the paint that fell to the floor would not get caught in
This review is about item#9150854.
During machine cleaning
4
From Japan
On 2016-10-24 12:10:15
It has a length and can be bound tightly with a string, so it is difficult for dirt in washing to enter inside. Since white dust is conspicuous, it is also good to choose a dark blue color. It is a decision to repeat buying in the future.
This review is about item#9150863.
It is used for maintenance of machine equipment.
5
From Japan
On 2016-08-15 09:59:28
It is used when you can not work unless you put your feet on the machine that should not get dirty. It is convenient because you can easily put on and take off.
This review is about item#9150881.
Cleaning work
5
From Japan
On 2016-08-05 16:20:42
Despite the use of ascending and descending stairs, on asphalt, it was good durability.
This review is about item#09150854.
When cleaning the room
4
From Japan
On 2016-05-04 18:17:10
I can enter 26cm shoes with a margin I could not break without even having a day even I could use it without problems There is no hole in the middle in the hole and I want the shape of the shoes if possible
This review is about item#09150872.
Furniture production
5
From Japan
On 2016-02-26 19:58:42
You can protect the shoes from dust generated when table saws and trimmers are used. Because it is cheap, it is good to be able to use it without worrying about it.
This review is about item#09150872.
Work use
5
From Japan
On 2015-12-07 22:33:21
We become indebted to. Thank you for prompt response. I am using it at work. It is very helpful in places where you can not work with shoes. If there is something again, thank you.
This review is about item#09150863.