Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cellophane Tape
  • Cellophane Tape
  • Cellophane Tape

Cellophane Tape -

3.29 (133)
Item.#
09150897
Mfr.#
-
Package Qty.
1Pack(5Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Peeling Strength (N/ 25 mm)
4
Adhesive Strength (N/cm)
24H or more
Tape Length (m)
35
Roll Core Inner Diameter (mm)
about 75
Tensile Strength (N/25mm)
28
Tape Thickness (mm)
0.045
Base Material
BOPP (thin film)
Tape Width (mm)
24
Customer Reviews
5 star 46
4 star 20
3 star 21
2 star 19
1 star 27
Review Rating: 3.29
133 Customer Reviews
The reviews are automatic translation.
Packing of in-house
5
From Japan
On 2016-10-07 17:11:48
Easy to use if you are firm. Rather than thin not just because cheap, was easy to use. I want to buy to continue.
This review is about item#6788223.
For office
5
From Japan
On 2016-08-12 20:30:23
Monotarou brand cheap and it will be saved.
This review is about item#8755993.
Paste plastic
2
From Japan
On 2016-06-24 17:38:23
There is a case that is peeling up from time to time curled After several days after applying
This review is about item#06788205.
Office supplies
3
From Japan
On 2016-04-14 03:39:49
It's cheap. There is weak a little adhesive. But where it is cheaper.
This review is about item#06788205.
Paperwork
1
From Japan
On 2016-03-07 14:44:41
I think in no problem if the leave together. But, leaving the glue and peel off. Above all dissatisfaction Nanoha, comparatively it is written, [you off by hand], when used in the table for the cellophane tape, it will extend to not cut the middle people. Because it does not cut with one hand and frustrating. Re-purchase does not.
This review is about item#08756011.
At packing of wrapping when luggage
1
From Japan
On 2016-02-29 16:38:37
So cheap I bought carelessly. Try using up to three volumes and you will be a review of. Some of the weight, but I'm using is set to tape table was properly, Immediately after cutting the tape, it is a very high frequency which would wrapped around the finger. It is longer quite a work to take from the finger wrapped around To Gulli and cut. Only when the packing work and wrapping is in a hurry and not Tatekon, because the wound on the terribly finger Really angry bad bad working efficiency. I do it because the table itself is too thin. There is no such thing in Scotch tape, such as Sekisui. It did not almost be one of the 100 average. But I thought I have to buy anymore, I think that if you could bear in mind at the time of product development, we have written an honest feeling of use, try using. It will not be relied confirmation of such a feeling of use when developing products. Private brand but it is supposed to be a good place is that cheap good quality. In the cheap and nasty, it is also hard to believe no longer likely other Monotarou's brand-name products.
This review is about item#08755993.
Use the Paste
5
From Japan
On 2016-02-12 12:28:46
Scotch tape has many uses, multiple sets, as in the present product is welcome.
This review is about item#08756011.
Business
1
From Japan
On 2016-02-10 21:53:41
Tape width is also thin, but it is not cheap at this price, it does not become useless because above all the adhesive force is too weak. The remaining tape was abandoned ...
This review is about item#08755993.
Fubukuro work
5
From Japan
On 2016-01-16 13:05:12
You normally use, cheaper price.
This review is about item#08756011.
Paperwork
5
From Japan
On 2016-01-11 17:39:05
We are satisfied at an affordable price.
This review is about item#09150897.