Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Beaker

Stainless Steel Beaker 6-224-01

4.17 (6)
Item.#
09150915
Mfr.#
6-224-01
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-224-01
Cylinder Diameter x Height (phi mm x mm)
70x66
1 Scale (mL)
20
Material
Stainless (SUS304)
Grip
With one hand (plate like)
Scale
Available
Capacity (mL)
200
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For weighing
3
From Japan
On 2017-02-02 17:14:17
With a solid made, it also has very good shopping durability.
This review is about item#9150915.
Powder weighing
3
From Japan
On 2016-11-09 06:39:54
Used at the time of the metering of powder, hygienically can be used
This review is about item#09150915.
Water metering
5
From Japan
On 2016-07-27 17:38:46
Without any problem, it will be saved in an easy-to-use products.
This review is about item#09150942.
The metering
5
From Japan
On 2016-06-14 15:33:17
Cost and is also a satisfaction without any problems.
This review is about item#09150915.
When weighing the liquid
4
From Japan
On 2015-11-16 13:43:36
Easy-to-use.
This review is about item#09150967.
In the experiment of alkaline solution
5
From Japan
On 2011-02-08 13:33:43
Easy to use, the price is also affordable.