Stainless Steel Beaker 6-224-03
(7)
Item.#
09150933
Mfr.#
6-224-03
Package Qty.
1PC
Ship pack of
1
Item Feature
AS ONE Part Number
6-224-03
Cylinder Diameter x Height (phi mm x mm)
109x126
1 Scale (mL)
100
Material
Stainless (SUS304)
Grip
With one hand (tabular)
Scale
Available
Capacity (mL)
1000
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
1
3 star
2
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Chemical weighing
From Japan
On 2017-11-14 16:33:21
Easy to handle, firmly made, so it is safe to use on site. It is a good stem beaker.
For weighing operation
From Japan
On 2017-02-02 17:14:17
I made it solid, durable and did very good shopping.
Powder weighing
From Japan
On 2016-11-09 06:39:54
Used when weighing powder, can be used hygienically
Water metering
From Japan
On 2016-07-27 17:38:46
It helps with goods easy to use without problems.
Weighing time
From Japan
On 2016-06-14 15:33:17
I am satisfied with no problem in terms of cost.
When weighing liquid
From Japan
On 2015-11-16 13:43:36
It is easy to use.
In an experiment of alkaline solution
From Japan
On 2011-02-08 13:33:43
Easy to use, affordable.
Customers Who Bought This Item Also Bought
Top