Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Beaker

Stainless Steel Beaker 6-224-05

4.29 (7)
Item.#
09150951
Mfr.#
6-224-05
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-224-05
Cylinder Diameter x Height (phi mm x mm)
158x177
1 Scale (mL)
500
Material
Stainless (SUS304)
Grip
With one hand (pipe)
Scale
Available
Capacity (mL)
3000
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Chemical weighing
5
From Japan
On 2017-11-14 16:33:21
Easy to handle, firmly made, so it is safe to use on site. It is a good stem beaker.
This review is about item#9150942.
For weighing operation
3
From Japan
On 2017-02-02 17:14:17
I made it solid, durable and did very good shopping.
This review is about item#9150915.
Powder weighing
3
From Japan
On 2016-11-09 06:39:54
Used when weighing powder, can be used hygienically
This review is about item#09150915.
Water metering
5
From Japan
On 2016-07-27 17:38:46
It helps with goods easy to use without problems.
This review is about item#09150942.
Weighing time
5
From Japan
On 2016-06-14 15:33:17
I am satisfied with no problem in terms of cost.
This review is about item#09150915.
When weighing liquid
4
From Japan
On 2015-11-16 13:43:36
It is easy to use.
This review is about item#09150967.
In an experiment of alkaline solution
5
From Japan
On 2011-02-08 13:33:43
Easy to use, affordable.