Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Enamel Beaker

Enamel Beaker 6-223-07

5.00 (8)
Item.#
09151073
Mfr.#
6-223-07
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Enamel
Heat-Resistant Temperature (deg C)
About 800(Approximate)
Scale
None
Capacity (mL)
10000
AS ONE Part Number
6-223-07
Cylinder Diameter (phi mm) x Height H(mm)
245x270
1 Scale (mL)
1000
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Candle making
5
From Japan
On 2018-02-15 14:43:46
Very easy to use and handy. I would like to purchase again ^ ^
This review is about item#40251845.
Candle making
5
From Japan
On 2016-12-06 23:35:34
Design is simple and fashionable at the time of lesson. When making a small amount of candle it is convenient as it can melt the wax directly to IH
This review is about item#40251836.
Used when warming liquid by boiling water
5
From Japan
On 2016-09-03 20:59:50
It is better that the handle is easier to hold than it looks, the pour spout is solid and there is no worry of spilling.
This review is about item#40251854.
Candle
5
From Japan
On 2016-03-01 20:01:39
I bought an enamel beaker for the first time. It looks cute and useful
This review is about item#40251845.
In candle making, melt wax with IH heater
5
From Japan
On 2016-02-29 16:07:04
I compared it with the enamel beaker of other manufacturer, but it is superior in durability. Handy hands, pour spout etc. easy to use.
This review is about item#40251836.
Candle making
5
From Japan
On 2016-02-29 14:52:26
I think that you can do most work with 500 ml. We purchased 1 l together, but 500 ml was enough.
This review is about item#40251836.
Used to melt wax for candle
5
From Japan
On 2015-11-28 19:12:42
The condition of the pour spout and handle has just been good usability very much.
This review is about item#40251827.
As a jug
5
From Japan
On 2014-12-23 18:15:56
Weight 615 g. Since the thickness of the handle is uniform and the shape is round, if you put water in a lot, you will have the power to slide and have it. The drainage of the spout was good. It is good that it is not annoying even if it puts in the color scheme of white and blue with a sense of cleanliness.
This review is about item#40251854.