Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Beaker Glass Made

Beaker Glass Made 211061706

Item.#
09151082
Mfr.#
211061706
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Scale Capacity (mL)
40
Cylinder Diameter x Height (phi mm x mm)
42x60
1 Scale (mL)
20
Material
Borosilicate glass (DURAN R )
AS ONE Part Number
1-8848-01
Scale
Yes
Capacity (mL)
50