Buy more than* S$200* and get FREE SHIPPING

  • Beaker Glass Made

Beaker Glass Made 211062402

Item.#
09151091
Mfr.#
211062402
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Scale Capacity (mL)
80
Cylinder Diameter x Height (phi mm x mm)
50x70
1 Scale (mL)
20
Material
Borosilicate glass (DURAN R )
AS ONE Part Number
1-8848-02
Scale
Yes
Capacity (mL)
100