Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder

Measuring Cylinder 1-8561-02

5.00 (7)
Item.#
09151152
Mfr.#
1-8561-02
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
R3505 Class A
AS ONE Part Number
1-8561-02
Cylinder Diameter x Height (phi mm x mm)
14x180
Tolerance(mL)
+/-0.2
Capacity (mL)
10
Material
Hard glass
Bottom Diameter (mm)
About 44
Scale
Available
1 Scale (mL)
0.1
Specification
JIS R 3505 standard product Class A(with mark) Accuracy and lot No.written on body surface.
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2018-04-08 12:25:08
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#9151143.
Measuring essential oils
5
From Japan
On 2017-04-21 17:08:46
Memory was also solid and it was easy to use.
This review is about item#9151177.
For inspection
5
From Japan
On 2016-09-01 15:46:53
There is no problem both in terms of product and price.
This review is about item#9151186.
Measurement
5
From Japan
On 2016-04-04 16:43:25
Weighing less than 25CC can be accurate and very useful. Rake roughly with a pipette Decide exactly with a measuring cylinder! I am saved!
This review is about item#09151177.
Water volume measurement during experiment
5
From Japan
On 2015-06-02 04:55:04
It can be used accurately as a measuring cylinder.
This review is about item#09151195.
Weighing of liquid
5
From Japan
On 2015-02-22 18:17:44
Can be used without problems.
This review is about item#09151195.
Weighing reagent
5
From Japan
On 2014-01-24 14:01:23
Because the scale is easy to read, even in dark laboratory work, you can measure the required amount without mistakes. Especially if you like this one, there is no point.
This review is about item#09151195.