Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder

Measuring Cylinder 1-8561-05

5.00 (5)
Item.#
09151186
Mfr.#
1-8561-05
Package Qty.
1PC
Ship pack of
1
22.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
R3505 Class A
AS ONE Part Number
1-8561-05
Cylinder Diameter x Height (phi mm x mm)
25x220
Tolerance(mL)
+/-0.5
Capacity (mL)
50
Material
Hard glass
Bottom Diameter (mm)
About 52
Scale
Available
1 Scale (mL)
0.5
Specification
JIS R 3505 standard product Class A(with mark) Accuracy and lot No.written on body surface.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For inspection
5
From Japan
On 2016-09-01 15:46:53
Also in product basis is no problem on the price basis.
This review is about item#9151186.
Measurement
5
From Japan
On 2016-04-04 16:43:25
Weighing less than 25CC is able to accurately, and very useful. In roughly blotting graduated cylinder with a pipette Tightly decide! Saved you!
This review is about item#09151177.
Amount of water measured at the time of the experiment
5
From Japan
On 2015-06-02 04:55:04
It can be used exactly as the graduated cylinder.
This review is about item#09151195.
Weighing of liquid
5
From Japan
On 2015-02-22 18:17:44
Problem can be used without.
This review is about item#09151195.
Weighing of the reagents
5
From Japan
On 2014-01-24 14:01:23
Since the memory is easily read, even when working in some dark laboratory, it is possible to measure the necessary amount without mistake. In particular, the these people is to say, not that.
This review is about item#09151195.