Measuring Cylinder 1-8561-10
(7)
Item.#
09151231
Mfr.#
1-8561-10
Package Qty.
1PC
Ship pack of
1
Item Feature
JIS Standard
R3505 Class A
AS ONE Part Number
1-8561-10
Cylinder Diameter x Height (phi mm x mm)
55x360
Tolerance(mL)
+/-2.5
Capacity (mL)
500
Material
Hard glass
Bottom Diameter (mm)
Approx. 85
Scale
Available
1 Scale (mL)
5
Specification
JIS R 3505 standard product Class A(with mark) Accuracy and lot No.written on body surface.
Customers Who Viewed This Item Also Viewed
<<
Miyahara Measuring Instruments
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
NIKKO (Nikko Hansen & CO)
>>
Customer Reviews
5 star
7
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Maintenance
From Japan
On 2018-04-08 12:25:08
I think that the price is also cheap and very good product.
I arrived very quickly and I am satisfied.
Measuring essential oils
From Japan
On 2017-04-21 17:08:46
Memory was also solid and it was easy to use.
For inspection
From Japan
On 2016-09-01 15:46:53
There is no problem both in terms of product and price.
Measurement
From Japan
On 2016-04-04 16:43:25
Weighing less than 25CC can be accurate and very useful. Rake roughly with a pipette Decide exactly with a measuring cylinder! I am saved!
Water volume measurement during experiment
From Japan
On 2015-06-02 04:55:04
It can be used accurately as a measuring cylinder.
Weighing of liquid
From Japan
On 2015-02-22 18:17:44
Can be used without problems.
Weighing reagent
From Japan
On 2014-01-24 14:01:23
Because the scale is easy to read, even in dark laboratory work, you can measure the required amount without mistakes. Especially if you like this one, there is no point.
Customers Who Bought This Item Also Bought
<<
NIKKO (Nikko Hansen & CO)
>>
Top