Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, High Precision

Measuring Cylinder, High Precision 1-8562-03

5.00 (1)
Item.#
09151283
Mfr.#
1-8562-03
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Hard glass
Capacity (mL)
20
Bottom Diameter (mm)
About49
Scale
Yes
Specification
It is more accurate than JIS standard. Accuracy and lot No.written on body surface.
1 Scale (mL)
0.2
AS ONE Part Number
1-8562-03
Cylinder Diameter x Height (phi mm x mm)
16x200
Tolerance(mL)
+/-0.15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Analytic equipment
5
From Japan
On 2016-09-29 10:34:38
Although it purchased as a spare part, there is no problem as usual.
This review is about item#9151317.