|
Measuring Cylinder, High Precision 1-8562-07
(1)
- Item.#
- 09151326
- Mfr.#
- 1-8562-07
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- Hard glass
- Capacity (mL)
- 200
- Bottom Diameter (mm)
- About70
- Scale
- Yes
- Specification
- It is more accurate than JIS standard. Accuracy and lot No.written on body surface.
- 1 Scale (mL)
- 2
- AS ONE Part Number
- 1-8562-07
- Cylinder Diameter x Height (phi mm x mm)
- 41x275
- Tolerance(mL)
- +/-0.8
|
Customers Who Viewed This Item Also Viewed
<<
Miyahara Measuring Instruments
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
NIKKO (Nikko Hansen & CO)
NIKKO (Nikko Hansen & CO)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Analytic equipment
From Japan
On 2016-09-29 10:34:38
Although it purchased as a spare part, there is no problem as usual.
Customers Who Bought This Item Also Bought