Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, High Precision

Measuring Cylinder, High Precision 1-8562-08

5.00 (1)
Item.#
09151335
Mfr.#
1-8562-08
Package Qty.
1PC
Ship pack of
1
41.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Hard glass
Bottom Diameter (mm)
About 75
Scale
Available
1 Scale (mL)
2
Specification
It is more accurate than JIS standard Accuracy and lot No.written on body surface.
AS ONE Part Number
1-8562-08
Cylinder Diameter x Height (phi mm x mm)
42x305
Tolerance(mL)
+/-1.0
Capacity (mL)
250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Analysis equipment
5
From Japan
On 2016-09-29 10:34:38
I purchased as a preliminary matter is without the usual problem.
This review is about item#9151317.