Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Cylinder, High Precision

Measuring Cylinder, High Precision 1-8562-09

5.00 (1)
Item.#
09151344
Mfr.#
1-8562-09
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Hard glass
Bottom Diameter (mm)
About80
Scale
Yes
1 Scale (mL)
2
Specification
It is more accurate than JIS standard. Accuracy and lot No.written on body surface.
AS ONE Part Number
1-8562-09
Cylinder Diameter x Height (phi mm x mm)
45x330
Tolerance(mL)
+/-1.2
Capacity (mL)
300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Analytic equipment
5
From Japan
On 2016-09-29 10:34:38
Although it purchased as a spare part, there is no problem as usual.
This review is about item#9151317.