Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, High Precision

Measuring Cylinder, High Precision 1-8562-10

5.00 (1)
Item.#
09151353
Mfr.#
1-8562-10
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Hard glass
Cylinder Diameter x Height (phi mm x mm)
55x360
Tolerance(mL)
+/-2.0
Capacity (mL)
500
Specification
It is more accurate than JIS standard. Accuracy and lot No.written on body surface.
Bottom Diameter (mm)
About85
Scale
Yes
1 Scale (mL)
5
AS ONE Part Number
1-8562-10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Analytic equipment
5
From Japan
On 2016-09-29 10:34:38
Although it purchased as a spare part, there is no problem as usual.
This review is about item#9151317.