Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solder Wire

Solder Wire RH60-R1.2

4.58 (80)
Item.#
09151511
Mfr.#
RH60-R1.2
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Alloy Composition (Wt %)
Sn(tin)60% and Pb(lead)40%
Wire Diameter (phi mm)
1.2
Purpose
For wiring and connection of the electrical and electric equipment, For wiring and connection of the electrical and electric equipment
Content (%)
(Flux) 3
Weight (kg)
1
Customer Reviews
5 star 59
4 star 11
3 star 8
2 star 1
1 star 1
Review Rating: 4.58
80 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2018-06-11 14:39:31
The price is cheap but the paste of solder is very good. I do not mind smelling while working.
This review is about item#9151536.
Soldering (manual work)
5
From Japan
On 2018-06-09 03:32:58
I thought that only lead-free solder was sold, but I bought it immediately because there was one with lead. Lead free is a stuffy feeling with poor flowing and difficult to use, but since lead-containing is a feeling of smoothness, I personally feel that it is hard to become a solder defect and easy to use.
This review is about item#19532564.
For parts processing
4
From Japan
On 2018-05-15 09:34:26
I bought it for brazing, the price is normal Or is not it easy to use?
This review is about item#19532582.
For personal workpieces
5
From Japan
On 2018-05-11 10:09:54
It was cheap at just good quality. Because it is a roll, it is easy to use and is useful. I also want to buy repeat.
This review is about item#19532564.
To the maintenance of CELLO 225
5
From Japan
On 2018-04-09 08:56:35
I am using it for work such as repair of electrical system There was no particular problem such as quality
This review is about item#19532555.
Wiring solder
3
From Japan
On 2018-03-25 23:42:03
It is normal because it does not change anywhere. It will not change unless it is a much cheaper product
This review is about item#19532582.
electronic work
5
From Japan
On 2018-02-22 14:24:54
It does not take much in comparison with HOSAN and others. There is an amount more than double at the same price, so it is very satisfying.
This review is about item#19532555.
Soldering
3
From Japan
On 2018-01-26 18:45:45
Any further improvement is not special if soldering can be done well
This review is about item#19532573.
electronic work
5
From Japan
On 2018-01-15 13:57:45
I was looking for a thin thing for electronic work and I just ordered it because I found it with a monotaro. I think that it is good for COSPA because it is a usable product.
This review is about item#19532546.
For weak electric terminal processing
5
From Japan
On 2018-01-09 14:48:07
Melting temperature is low, it is familiar and very easy to use. The finish looks smooth and smooth.
This review is about item#9151527.