Buy more than* S$200* and get FREE SHIPPING

  • Solder Wire

Solder Wire RH60-R1.0

4.58 (74)
Package Qty.
Ship pack of
68.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
Content (%)
(Flux) 3
For wiring and connection of the electrical and electric equipment, For wiring and connection of the electrical and electric equipment
Alloy Composition (Wt %)
Sn(tin)60% and Pb(lead)40%
Wire Diameter (phi mm)
Customer Reviews
5 star 55
4 star 10
3 star 7
2 star 1
1 star 1
Review Rating: 4.58
74 Customer Reviews
The reviews are automatic translation.
electronic work
From Japan
On 2018-02-22 14:24:54
It does not take much in comparison with HOSAN and others. There is an amount more than double at the same price, so it is very satisfying.
This review is about item#19532555.
From Japan
On 2018-01-26 18:45:45
Any further improvement is not special if soldering can be done well
This review is about item#19532573.
electronic work
From Japan
On 2018-01-15 13:57:45
I was looking for a thin thing for electronic work and I just ordered it because I found it with a monotaro. I think that it is good for COSPA because it is a usable product.
This review is about item#19532546.
For weak electric terminal processing
From Japan
On 2018-01-09 14:48:07
Melting temperature is low, it is familiar and very easy to use. The finish looks smooth and smooth.
This review is about item#9151527.
For radio wiring
From Japan
On 2017-12-06 19:39:00
Easy soldering, good glue, good quality and very easy to use.
This review is about item#19532573.
Production, maintenance, experiments etc. of electronic equipment
From Japan
On 2017-11-22 14:46:54
I was thinking about buying it because what I had purchased for sale in the old days has come down soon. I checked other shops and shops and mail order, so it was so troubling that everywhere was surprisingly expensive. I am satisfied with this price.
This review is about item#19532537.
From Japan
On 2017-11-18 18:54:23
It's neither good nor bad. The elongation of the solder was not so good. I feel that the flux is not good.
This review is about item#19532564.
Fabrication of jig
From Japan
On 2017-11-16 17:47:42
Because the amount is large, cost performance is good. It can be used normally without problems.
This review is about item#19532582.
Production of electronic equipment
From Japan
On 2017-10-03 19:59:03
I think that it is good for the price. It is a little bit touching when it gets stiff, but that's because it's 60/40 instead of eutectic. The flux is slightly explosive-oriented. It does not sound so much, but it scatters considerably. Smoke is also large. There is no irritating smell. Because the price of the bare metal is the same, I think that a considerable part of the difference in price of solder is caused by flux, but if you think so well enough it is good goods.
This review is about item#19532573.
Machine maintenance
From Japan
On 2017-09-17 22:36:36
I hope that it is thick at the same price but it is slightly expensive so I am using it.
This review is about item#9151536.