Buy more than* S$200* and get FREE SHIPPING

  • Solder Wire

Solder Wire RH60-R0.8

4.57 (76)
Item.#
09151536
Mfr.#
RH60-R0.8
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Alloy Composition (Wt %)
Sn(tin)60% and Pb(lead)40%
Wire Diameter (phi mm)
0.8
Purpose
For wiring and connection of the electrical and electric equipment, For wiring and connection of the electrical and electric equipment
Content (%)
(Flux) 3
Weight (kg)
1
Customer Reviews
5 star 56
4 star 10
3 star 8
2 star 1
1 star 1
Review Rating: 4.57
76 Customer Reviews
The reviews are automatic translation.
To the maintenance of CELLO 225
5
From Japan
On 2018-04-09 08:56:35
I am using it for work such as repair of electrical system There was no particular problem such as quality
This review is about item#19532555.
Wiring solder
3
From Japan
On 2018-03-25 23:42:03
It is normal because it does not change anywhere. It will not change unless it is a much cheaper product
This review is about item#19532582.
electronic work
5
From Japan
On 2018-02-22 14:24:54
It does not take much in comparison with HOSAN and others. There is an amount more than double at the same price, so it is very satisfying.
This review is about item#19532555.
Soldering
3
From Japan
On 2018-01-26 18:45:45
Any further improvement is not special if soldering can be done well
This review is about item#19532573.
electronic work
5
From Japan
On 2018-01-15 13:57:45
I was looking for a thin thing for electronic work and I just ordered it because I found it with a monotaro. I think that it is good for COSPA because it is a usable product.
This review is about item#19532546.
For weak electric terminal processing
5
From Japan
On 2018-01-09 14:48:07
Melting temperature is low, it is familiar and very easy to use. The finish looks smooth and smooth.
This review is about item#9151527.
For radio wiring
5
From Japan
On 2017-12-06 19:39:00
Easy soldering, good glue, good quality and very easy to use.
This review is about item#19532573.
Production, maintenance, experiments etc. of electronic equipment
5
From Japan
On 2017-11-22 14:46:54
I was thinking about buying it because what I had purchased for sale in the old days has come down soon. I checked other shops and shops and mail order, so it was so troubling that everywhere was surprisingly expensive. I am satisfied with this price.
This review is about item#19532537.
Soldering
4
From Japan
On 2017-11-18 18:54:23
It's neither good nor bad. The elongation of the solder was not so good. I feel that the flux is not good.
This review is about item#19532564.
Fabrication of jig
5
From Japan
On 2017-11-16 17:47:42
Because the amount is large, cost performance is good. It can be used normally without problems.
This review is about item#19532582.