Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nipper, slant type
  • Nipper, slant type
  • Nipper, slant type

Nipper, slant type DNP-100

5.00 (1)
Item.#
09151755
Mfr.#
DNP-100
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
The hole of peeling is not incleded, The hole of peeling is not incleded
Cutting Diameter (strand-Wire mm2)
1.25
Cutting Capacity (phi mm) Steel Wire
1.0
Dimensions E (mm)
19
Nominal Dimension (mm)
100
Dimensions B (mm)
45
Hardness
54 to 62HRC (blade portion)
Material
Special alloy steel
Purpose
Electric construction concern electrical-communication apparatus concer, Electric construction concern electrical-communication apparatus concer
Cutting Capacity (phi mm) Copper Wire
1.2
Dimensions C (mm)
12
Dimensions D (mm)
8
Grip
Grooved
Dimensions A (mm)
111
Weight (g)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soldering of wire to connector
5
From Japan
On 2016-08-10 21:00:51
The dimensions that fit in the hand and sharp sharpness were as expected. Thanks to you, the work will progress.
This review is about item#9151755.