Buy more than* S$200* and get FREE SHIPPING

  • Nipper, slant type
  • Nipper, slant type
  • Nipper, slant type

Nipper, slant type DNP-100Z

5.00 (1)
Item.#
09151764
Mfr.#
DNP-100Z
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The hole of peeling is not incleded, The hole of peeling is not incleded
Cutting Diameter (strand-Wire mm2)
1.25
Cutting Capacity (phi mm) Steel Wire
1.0
Dimensions E (mm)
19
Nominal Dimension (mm)
100
Dimensions B (mm)
49
Hardness
54 TO 62 HRC (FLUTE)
Material
Special alloy steels
Purpose
Electric construction concern electrical-communication apparatus concer, Electric construction concern electrical-communication apparatus concer
Cutting Capacity (phi mm) Copper Wire
1.2
Dimensions C (mm)
12
Dimensions D (mm)
8
Grip
Elastomer resin
Dimensions A (mm)
114
Weight (g)
65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soldering of wire to connector
5
From Japan
On 2016-08-10 21:00:51
The dimensions that fit in the hand and sharp sharpness were as expected. Thanks to you, the work will progress.
This review is about item#9151755.