Buy more than* S$200* and get FREE SHIPPING

  • Light pliers
  • Light pliers
  • Light pliers

Light pliers LP-150

5.00 (1)
Item.#
09151773
Mfr.#
LP-150
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Cutting Diameter (strand-Wire mm2)
5.5
Material
S58C
Nominal Dimension (mm)
150
Cutting Ability (mm) VA VVF Cable (3-core)
2.0
Cutting Capacity (phi mm) Copper Wire
3.0
Blade Part Hardness
HRC/56 - 64
Dimensions B (mm)
48
Dimensions D (mm)
10
Grip
Elastomer resin
Dimensions A (mm)
164
Weight (g)
165
TRUSCO Part Number
381-9311
Cutting Capacity (phi mm) Steel Wire
2.2
Dimensions C (mm)
22
Dimensions E (mm)
18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-03-11 13:48:58
Of course it is light, but I think that sharp edges are well cut and sharpness is good
This review is about item#09151791.