Buy more than* S$200* and get FREE SHIPPING

  • Light pliers
  • Light pliers
  • Light pliers

Light pliers LP-175

5.00 (1)
Item.#
09151782
Mfr.#
LP-175
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Diameter (strand-Wire mm2)
5.5
Material
S58C
Dimensions D (mm)
11
Nominal Dimension (mm)
175
Weight (g)
200
TRUSCO Part Number
381-9329
Cutting Capacity (phi mm) Steel Wire
2.8
Dimensions C (mm)
23
Grip
Elastomer resin
Dimensions E (mm)
20
Dimensions A (mm)
189
2014 TRUSCO Published Page
2-0532
Cutting Ability (mm) VA VVF Cable (3-core)
2.6
Cutting Capacity (phi mm) Copper Wire
3.5
Blade Part Hardness
HRC/56 to 64
Dimensions B (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-03-11 13:48:58
Of course it is light, but I think that sharp edges are well cut and sharpness is good
This review is about item#09151791.