Buy more than* S$200* and get FREE SHIPPING

  • Light pliers
  • Light pliers
  • Light pliers

Light pliers LP-200

5.00 (1)
Item.#
09151791
Mfr.#
LP-200
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Cutting Diameter (strand-Wire mm2)
5.5
Material
S58C
Dimensions D (mm)
11
Nominal Dimension (mm)
200
Cutting Ability (mm) VA VVF Cable (3-core)
2.6
Cutting Capacity (phi mm) Copper Wire
4.0
Blade Part Hardness
HRC/56 - 64
Dimensions B (mm)
51
Grip
Elastomer resin
Dimensions E (mm)
22
Dimensions A (mm)
214.5
Weight (g)
265
TRUSCO Part Number
381-9337
Cutting Capacity (phi mm) Steel Wire
3.4
Dimensions C (mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-03-11 13:48:58
Of course it is light, but I think that sharp edges are well cut and sharpness is good
This review is about item#09151791.