Buy more than* S$200* and get FREE SHIPPING

  • Cutting Nipper
  • Cutting Nipper
  • Cutting Nipper

Cutting Nipper LN-125S

3.00 (1)
Item.#
09151807
Mfr.#
LN-125S
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Diameter (strand-Wire mm2)
2
Hardness
56 - 64HRC (blade part)
Dimensions C (mm)
15
Dimensions E (mm)
15.5
Dimensions A (mm)
136
Weight (g)
82
Specification
With spring
Cutting Capacity (phi mm) Steel Wire
1.5
Grip
Elastomer resin
Material
S58C
Dimensions B (mm)
50
Dimensions D (mm)
8.5
Nominal Dimension (mm)
125
Overall Length (mm)
136
Cutting Capacity (phi mm) Copper Wire
2.6
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2016-04-18 21:24:29
The grip went out in 1 week of use. I feel that the rigidity is sacrificed in exchange for lightness, or when I cut the line I feel that the hand grips and the force escapes. As a result, it seems to require extra power. Sharpness is not possible and it is impossible.
This review is about item#09151825.