Buy more than* S$200* and get FREE SHIPPING

  • Pliers, long nose type, light weight
  • Pliers, long nose type, light weight
  • Pliers, long nose type, light weight

Pliers, long nose type, light weight LR-150S

4.00 (4)
Item.#
09151843
Mfr.#
LR-150S
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Cutting Diameter (strand-Wire mm2)
2.0
Cutting Capacity (phi mm) Copper Wire
2.6
Dimension G(mm)
43.5
Dimension F (mm)
1.5 - 3
Material
SCrV
Weight (g)
100
Dimensions C (mm)
17
Dimensions E (mm)
2.5 - 4
Grip
Elastomer resin (with spring)
Cutting Capacity (phi mm) Steel Wire
1.5
Dimensions D (mm)
8.5
Hardness
56 - 62HRC (cutting part)
Nominal Dimension (mm)
150
TRUSCO Part Number
381-9370
Dimensions B (mm)
52
Dimensions A (mm)
166
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When doing small work which can not be grasped with pliers and pliers
4
From Japan
On 2017-02-12 21:14:34
It is easy to use and light with the opening spring attached. It is! The degree of close adhesion is also good.
This review is about item#9151843.
Used when assembling watch parts
5
From Japan
On 2015-06-23 18:12:38
As the name suggests, it is light and tired. I think whether the durability is like spring part because it is resin. It is a good product.
This review is about item#09151834.
electronic work
2
From Japan
On 2013-10-28 20:09:15
1) The tips are precisely aligned and there is no gap. 2) It moves lightly without grues. As expected it is made in Japan. 3) Considering the storability, I would like to improve by not attaching a clasp to take up space.
This review is about item#09151834.
Used to bend or cut a wire
5
From Japan
On 2013-02-25 17:00:28
Because the spring is attached ", hands are less tired easily.
This review is about item#09151843.