Buy more than* S$200* and get FREE SHIPPING

  • Music-Wire Powerful Cutting Nipper
  • Music-Wire Powerful Cutting Nipper
  • Music-Wire Powerful Cutting Nipper

Music-Wire Powerful Cutting Nipper NP-190G

4.50 (4)
Item.#
09151852
Mfr.#
NP-190G
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Hard Steel Wire
2.0
Cutting Diameter (strand-Wire mm2)
5.5
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Ability (phi mm) Piano Wire
2.0
Dimensions B (mm)
52
Dimensions D (mm)
12
Hardness
62 - 67HRC (cutting part)
Weight (g)
265
Cutting Ability (mm) VA VVF Cable (3-core)
2.0
Grip
Vinyl grip
Cutting Capacity (phi mm) Steel Wire
2.6
Dimensions C (mm)
28
Dimensions E (mm)
20
Dimensions A (mm)
197
Nominal Dimension (mm)
190
Material
SK5