Buy more than* S$200* and get FREE SHIPPING

  • Spanner  holder

Spanner holder L-6000T

2.43 (7)
Item.#
09151877
Mfr.#
L-6000T
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (mm)
Height 57.1 x 28 depth x width 73 (Between the shelf and the shelf / upper stage than about 3.8 approximately 4.8 approximately 5.8 approximately 6.8 approximately 7.2 approximately 8.2)
Material
Poly acetal (POM)
Weight (g)
40
TRUSCO Part Number
396-2351
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 3
Review Rating: 2.43
7 Customer Reviews
The reviews are automatic translation.
machine
1
From Japan
On 2014-03-26 18:14:32
I use the top industrial spanner. Holder - is too narrow, you can not use it unless you cut the holder - by yourself. Why are you using a new, top industrial spanner recently?
This review is about item#09151877.
Storage of spanner
1
From Japan
On 2014-01-24 20:10:32
The size of the indentation of the spanner and the holder does not match, and locking can not be done by inserting a wrench.
This review is about item#09151877.
Maintenance
5
From Japan
On 2014-01-19 14:24:21
The best
This review is about item#09151877.
For automotive, arrangement of shipboard tools
5
From Japan
On 2013-01-22 18:38:05
I bought it for organizing the spanner. Although it was not in the item description, it can not be stored unless it is a thin type wrench. There was no problem as we were planning to store ultra-thin type, but those who are going to buy from now will be cautioned.
This review is about item#09151877.
Tool holding
2
From Japan
On 2012-11-23 10:47:32
I purchased it because I wanted to organize the tools, but the support capacity was weak, and in the tool box which is included in miscellaneous, it happens that it goes out during carrying. Especially the smaller one better off.
Tool storage
2
From Japan
On 2011-04-15 05:40:06
The groove that holds the spanner is narrow, and there are few tools to adapt. Should I write in size?
This review is about item#09151877.
Organize wrenches
1
From Japan
On 2011-02-24 18:02:45
It can not be used unless the handle part is a very thin spanner.
This review is about item#09151877.