Buy more than* S$200* and get FREE SHIPPING

  • Grip 8 Driver Set
  • Grip 8 Driver Set
  • Grip 8 Driver Set

Grip 8 Driver Set DR-81

1.00 (1)
Item.#
09151886
Mfr.#
DR-81
Package Qty.
1Set(8PCSet)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
46
Set Contents
+ NO0, 1, 2, 3, -3, -6 mm, round-head Gili, drawing-pin omission
Material
Main handle: PP/TPR 2 color molded handle - little handle: PP, shaft S45C black stained-magnetized
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Depending on the thing, is it asked for the purpose of the driver?
1
From Japan
On 2012-10-13 18:35:11
Fit to the + screw head of the Phillips screwdriver It is very bad, it will hurt the screw head.
This review is about item#09151886.