Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twist Cup Brush
  • Twist Cup Brush
  • Twist Cup Brush
  • Twist Cup Brush
  • Twist Cup Brush
  • Twist Cup Brush
  • Twist Cup Brush

Twist Cup Brush -

4.03 (65)
Item.#
09151895
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
60
Trim Length (mm)
20
Screw Diameter
M10xP1.5
Purpose
For steel, For steel
Caution
The exhausted wire may scatters together with grinding rubbish (burr, welding rubbish etc)use it after wearing the safety goggles, protective mask, protective clothing, The exhausted wire may scatters together with grinding rubbish (burr, welding rubbish etc)use it after wearing the safety goggles, protective mask, protective clothing
Outer Diameter (phi mm)
65
Wire Diameter (phi mm)
0.5
Maximum Rotation Speed (min-1[r. p.m])
12500
Overall Height (mm)
about 45
Customer Reviews
5 star 32
4 star 16
3 star 8
2 star 5
1 star 4
Review Rating: 4.03
65 Customer Reviews
The reviews are automatic translation.
Rust removal before painting, paint peeling
4
From Japan
On 2018-01-04 13:44:11
It is inexpensive and easy to use, but sometimes there is something unbalanced.
This review is about item#9151895.
Rust removal
5
From Japan
On 2017-11-28 22:17:07
I used an ordinary cup brush until now, but since it has no durability, I tried it for the first time this time. When it rotates it spreads considerably, but durability seems to be present. It seems that it seems to be possibly because the wire itself itself is quite thick as the leading edge rubs fairly wide with a touch like a stroke. On the other hand, polishing speed seems to take a little time due to the difference between the point and the line.
This review is about item#9151895.
Car puncture repair
5
From Japan
On 2017-11-19 15:54:05
It is used for rim cutting of aluminum foil. Cospa is the best.
This review is about item#9151895.
Finish after welding, paint peeling etc.
5
From Japan
On 2017-10-28 09:57:34
Because the price was price, although it was half-trusted, scattering of the core wire is also few, it can be used normally. I will also purchase it.
This review is about item#9151895.
Kelen on the tin roof
5
From Japan
On 2017-10-20 23:41:41
I used it in Keren when painting the tin roof with diy. Very much work was done.
Wire brush
5
From Japan
On 2017-09-16 16:41:45
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#9151895.
Rust removal before painting
5
From Japan
On 2017-08-27 19:39:12
Speed ​​adjustment is possible, peel off old paint at low speed of disc sander, but there is almost no wire coming off and there is durability. I purchase it every time.
To float
5
From Japan
On 2017-07-30 11:34:52
I studied whether it can be used for wood floating process. As a result, if it is harder than Hinoki, it can be processed faster than nylon brush. It is not suitable for seeking a soft tree or a beautiful finish for indoor use.
This review is about item#9151895.
When painting work
3
From Japan
On 2016-12-09 13:29:18
There is no particular problem in Keren work. It is expensive but it is a consumable item so I want you to make it a little cheaper.
This review is about item#9151895.
Painting base work
2
From Japan
On 2016-12-06 18:06:43
It is inferior in both scrape durability and durability. Although it may be good from the price, it is not suitable for work use.
This review is about item#9151895.