Buy more than* S$200* and get FREE SHIPPING

  • Tape Measure
  • Tape Measure
  • Tape Measure
  • Tape Measure
  • Tape Measure

Tape Measure IN1635

2.67 (3)
Item.#
09152096
Mfr.#
IN1635
Package Qty.
1PC
Ship pack of
1
21.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.100
Material (Spring Part)
Stainless steel
Tape Width (mm)
16
Weight (g)
145
Case Color
Satin silver
Main Part Dimension (mm)
[Y]70x80x24
Length (m)
3.5
Type
Stop type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Woodworking
2
From Japan
On 2016-04-13 15:54:37
It lacks smoothness when pulling out. The pointer of the window is thicker than the display of the scale and it is hard to see.
This review is about item#09152096.
Architectural interior construction
1
From Japan
On 2014-10-28 20:25:54
The accuracy as a scale is bad. Do you have the tips for reading?
This review is about item#09152096.
Purchase to measure internal dimensions
5
From Japan
On 2013-03-21 21:24:28
It has two inner windows and it is very convenient to measure inner dimension and depth. The price is also cheap and very good
This review is about item#09152096.