Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sk Tape, Soft
  • Sk Tape, Soft
  • Sk Tape, Soft

Sk Tape, Soft No.100

4.67 (3)
Item.#
09152114
Mfr.#
No.100
Package Qty.
1Roll
Ship pack of
1
26.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The value of tensile strength is indication value
Color
White
Material
Polypropylene
Width (mm)
100
Purpose
For packing, agriculture, home , etc.
Weight (kg)
1.5
Length (m)
1000
Tensile Strength N(kgf)
392(40)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Packaging of cardboard
5
From Japan
On 2014-12-11 17:33:26
We are using the unity of cardboard for disposal. Not collapsing Musube and chitin.
This review is about item#09152123.
packing
5
From Japan
On 2014-01-27 14:00:30
Therefore, easy to use and easy to tie than a string.
This review is about item#09152114.
Packing of goods
4
From Japan
On 2012-10-21 14:33:33
Since the thick much too strong for the weight of handling goods, I would like to use if there is # 200.
This review is about item#09152123.