Buy more than* S$200* and get FREE SHIPPING

  • SK Tape, Soft
  • SK Tape, Soft
  • SK Tape, Soft

SK Tape, Soft No.300

4.67 (3)
Item.#
09152123
Mfr.#
No.300
Package Qty.
1Roll
Ship pack of
1
26.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The value of tensile strength is indication value
Color
White
Material
Polypropylene
Length (m)
300
Purpose
For packing, agriculture, home , etc.
Weight (kg)
1.5
Tensile Strength N(kgf)
1323(135)
Width (mm)
300
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Packaging of cardboard
5
From Japan
On 2014-12-11 17:33:26
It is used for binding corrugated cardboard for disposal. I will not collapse with chitin.
This review is about item#09152123.
packing
5
From Japan
On 2014-01-27 14:00:30
Therefore it is easier to tie than a string.
This review is about item#09152114.
Packing goods
4
From Japan
On 2012-10-21 14:33:33
It is so thick that it is too strong with respect to the weight of the handled item, so I would like to use it if there is # 200.
This review is about item#09152123.