Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Digital Hand Tachometer

Digital Hand Tachometer HT-4200

Item.#
09152193
Mfr.#
HT-4200
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Light-receiving Element
Photo-transistor
Data Hold
Hold for 30 seconds after the end of the final measurement value measurement, auto power off after 30 seconds
AS ONE Part Number
1-1024-02
Warning
BAT'.LOW warning: If the voltage falls below the present battery voltage , it displays consumption warning mark 'B"
Memory (pcs)
10
Light Source
Red light emitting diode
Display Part
LCD display: 5-digit largeLCD Character height :10.5mm(rotational speed display) Display unit :r/min
Detection Method
Reflection type photoelectric light
Outside Dimension (mm)
129x62x26.4
Weight (g)
About 90 (battery not included)
Accessories
Reflective marks: 1 sheet (25 cards) 3 AAA batteries Instruction manual
Pulse Count Setting Value (P/R)
1, 2, 3, 4, 6, 8 (Number of detection marks)
Measurement Accuracy (r/min)
1 refective mark during 30-12499: within +/-1 during 12500-24999 : within +/-2 during 25000?50000 : within +/-4
Storage Temperature Range (degree c)
-10 - 55
Measuring Unit
r/min
Measuring Range (r/min)
30-50,000: Reflective mark number 1 15-25,000: Reflective mark number 2 10-16667: Reflection mark number 3 8-12500: Reflective Mark 4 5-8333: Reflective mark number 6 4-6250: Reflective mark number 8
Continuous Opreration Time (hours)
About 20 (Use alkaline batteries, at 20 deg C )
Detection Distance (mm)
20 - 300
Power
AAA batteries (3 pieces)
Operating Temperature Range (deg C)
0 - 40
TGK Product Number
919-63-79-10