Buy more than* S$200* and get FREE SHIPPING

  • Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape
  • Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape
  • Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape
  • Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape

Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape STPT-15

Item.#
09152227
Mfr.#
STPT-15
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Adhesive Force (N/20mm)
16.8
Tape Thickness (mm)
0.12
Base Material
Tissue paper
Tuck (ball No.)
17
Adhesive
Acrylic
Tape Length (m)
20
Accessories
VOC reduction double-sided tape
Tape Width (mm)
15