Buy more than* S$200* and get FREE SHIPPING

  • Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape
  • Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape
  • Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape
  • Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape

Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape STPT-20

Item.#
09152236
Mfr.#
STPT-20
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adhesive Force (N/20mm)
16.8
Tape Thickness (mm)
0.12
Base Material
Tissue paper
Tape Width (mm)
20
Adhesive
Acrylic
Tape Length (m)
20
Accessories
VOC reduction double-sided tape
Caution
Not for those outside diameter is more than 114mm, thickness is more than 0.3mm (including the release paper), foam substrate and film substrate.VOC reduction double-sided tape has been set 1 in the holder.