Buy more than* S$200* and get FREE SHIPPING

  • Protech Welding Curtain AC35 Screen
  • Protech Welding Curtain AC35 Screen
  • Protech Welding Curtain AC35 Screen

Protech Welding Curtain AC35 Screen S.H

Item.#
09152245
Mfr.#
S.H
Package Qty.
1Sheet
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Height (mm)
1470
Width (mm)
850
Specification
16 eyelets.No frame, with S Hook
Color
Yellow
Compatible
PH for
Caution
This curtain is not a sheet curtain for welding sparks. If you use this as welding spark avoidance, it will cause fire. Never do that. It is flameproof certified product, but it burns on contact to a flame. Do not use fire around. If you are in the welding work, make sure to keep away from sparks. This curtain, should not be used as a building for construction.