Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape For Cure, Fresh, The Ultra Rough Surface
  • Masking Tape For Cure, Fresh, The Ultra Rough Surface
  • Masking Tape For Cure, Fresh, The Ultra Rough Surface

Masking Tape For Cure, Fresh, The Ultra Rough Surface 24mm

4.27 (11)
Package Qty.
Ship pack of
10.99 SGD
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
For rough surface correcting
Adhesive Power (N/10mm)
Tape Thickness (mm)
Tape Length (m)
Tape Width (mm)
Tensile Strength (N/15mm)
Extensibility (%)
Base Material
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
When painting work
From Japan
On 2017-10-01 10:27:57
Good for curing of uneven ricin and tile surface that is curing and not attached with ordinary masking tape
This review is about item#9152281.
Painting work
From Japan
On 2016-03-10 23:32:08
Outside of winter, it is very helpful with strong adhesive power, but in the cold winter, the adhesive strength drops extremely and it does not become usable.
This review is about item#09152272.
Masking of coking
From Japan
On 2016-03-04 15:07:14
The paper itself was solid and firmly attached to the roughened surface. Although the price is high, I think that it is worth a try.
This review is about item#09152306.
It is curing of windows
From Japan
On 2015-09-18 15:14:21
Well it is a maker item so there is no mistake and it is the lowest price.
This review is about item#09152281.
Curing curing
From Japan
On 2014-02-08 18:06:49
Compared to Scotch's sealing and masking tape 80S, there are the following differences as personal impressions. · The thickness of the tape · 80S · the surface wind god = there is roughness 80S = the slippery adhesive force is almost equal (the wind god is slightly weaker?), But the caulking construction of the convex-concave surface is thicker than the side of the rough surface so much I felt like it was not done. Ultimately it may be a difference of preference.
This review is about item#09152281.
Paste the manuscript on the concrete side, put out some stains.
From Japan
On 2014-01-19 14:32:54
It does not attach at all. Blue masking is attached. Do not buy anymore.
This review is about item#09152281.
From Japan
On 2013-12-12 21:41:21
Adhesion is the strongest, satin, irregularly attached, I do not adhere more than I expected, cold weather Failure at the time of tape withdrawal and easy to tear vertically
This review is about item#09152297.
Used to fix curing during painting
From Japan
On 2013-10-14 21:19:37
For a long time I have used curing cloth tape, but this time I purchased it for the first time and used it, surprisingly with a firm firm adhesion strength, it is not less negative than a curing cloth tape, I understand the meaning of naming again, and I was able to work quite relief on windy days.
This review is about item#09152272.
It is used in conjunction with double-sided tape to fix the work to the desktop NC milling machine
From Japan
On 2013-04-04 10:24:25
In the case of a work that can not be fixed mechanically, only by fixing with double-sided tape, the cutting oil was soaked, the adhesive strength weakened, and the work was displaced. I added a fixation with this tape that was at hand as an assistant, but I got a firm fixation. The tape does not stretch too much, it is hardly affected by cutting oil during work, it is easy to peel off, there is no adhesive residue, post-treatment is easy, and working efficiency increases. But, somehow, cut the tape, glue remains on the blade of scissors. However, this tape can be removed cleanly by peeling it off the top of the paste, so it is not too much trouble. I think that this tape is mainly used for painting, but it is easy to peel off · Easy to peel · Strong tape, so it was perfect for fixing the tape which must be finally peeled off like this. Although it is a bit expensive, I will not use other tapes.
This review is about item#09152297.
From Japan
On 2011-07-23 01:01:05
Used on the 2nd day after painting of Xira, it is useful because it adheres well.
This review is about item#09152281.