Buy more than* S$200* and get FREE SHIPPING

  • Daxkey wrench set
  • Daxkey wrench set
  • Daxkey wrench set
  • Daxkey wrench set

Daxkey wrench set DYS0910

5.00 (1)
Item.#
09152342
Mfr.#
DYS0910
Package Qty.
1Set(9PCSet)
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for working in narrow and intricate places, Ideal for working in narrow and intricate places
Material
Cr-V ,Nickel chrome plating
TRUSCO Part Number
364-1601
Weight (g)
400
Dimension l (mm)
DY0150:6, DY0200:6.5, DY0250:8, DY0300:10, DY0400:12, DY0500:14, DY0600:18, DY0800:23, DY1000:27.5
Width Across Flat (mm)
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
Type
Long type
Specification
Plastic holder
Set Contents
Size (long side x short side) mm: 1.5(90x6), 2(100x6.5), 2.5(112x8), 3(126x10), 4(142x12), 5(160x14), 6(180x18), 8(200x23), 10(224x27.5)
Dimensions L (mm)
DY0150:90, DY0200:100, DY0250:112, DY0300:126, DY0400:142, DY0500:160, DY0600:180, DY0800:200, DY1000:224
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-07-12 11:25:54
I used it immediately. I am doing great in a small place. Work efficiency is also excellent and it is very satisfying. My colleagues also plan to purchase it.
This review is about item#9152342.