Buy more than* S$200* and get FREE SHIPPING

  • Daxkey wrench set
  • Daxkey wrench set
  • Daxkey wrench set
  • Daxkey wrench set

Daxkey wrench set DZS0910

5.00 (1)
Item.#
09152351
Mfr.#
DZS0910
Package Qty.
1Set(9PCSet)
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for working in narrow and intricate places, Ideal for working in narrow and intricate places
Material
Cr-V ,Nickel chrome plating
Weight (g)
DZ0150:0.8, DZ0200:1.7, DZ0250:3, DZ0300:5, DZ0400:10, DZ0500:18, DZ0600:30, DZ0800:60, DZ1000:105
Overall Length L (mm)
DZ0150:50, DZ0200:56, DZ0250:63, DZ0300:71, DZ0400:80, DZ0500:90, DZ0600:100, DZ0800:112, DZ1000:125
Width Across Flat (mm)
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
Type
Short type
Set Contents
Size (long side x short side) mm: 1.5(50x6), 2(56x5.6), 2.5(63x8), 3(71x10), 4(80x12), 5(90x14), 6(100x18), 8(112x23), 10(125x27.5)
Dimension l (mm)
DZ0150:6, DZ0200:5.6, DZ0250:8, DZ0300:10, DZ0400:12, DZ0500:14, DZ0600:18, DZ0800:23, DZ1000:27.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-07-12 11:25:54
I used it immediately. I am doing great in a small place. Work efficiency is also excellent and it is very satisfying. My colleagues also plan to purchase it.
This review is about item#9152342.