Buy more than* S$200* and get FREE SHIPPING

  • Polycylinder

Polycylinder 6-239-04

4.43 (14)
Package Qty.
Ship pack of
5.99 SGD
In stock
Now we ship to...
...see all
Item Feature
The time of autoclave, carry out after removing the pedestal Because it is resin (PP) made,the accidental error may occur depending on temperature environment, The time of autoclave, carry out after removing the pedestal Because it is resin (PP) made,the accidental error may occur depending on temperature environment
PP (polypropylene)
Bottom Diameter (mm)
About 60
Cylinder Diameter x Height (phi mm x mm)
Overall Height (mm)
Capacity (mL)
AS ONE Part Number
Heat-Resistant Temperature (deg C)
Body 120 /pedestal 80
Outer Diameter (phi mm)
1 Scale (mL)
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Weighing of mixing oil
From Japan
On 2018-02-04 15:00:15
It is measured in 1 ml unit, and the scale is easy to see. It is poly because it is not broken and cheap.
This review is about item#9152403.
Maintenance of motorcycle
From Japan
On 2016-11-14 23:18:43
It is natural, but it will not break even if it collapses. Cost performance is very good.
This review is about item#9152437.
Survey on flow rate such as groundwater discharge amount in the open air
From Japan
On 2016-09-30 08:23:56
It is very convenient because it is suitable size and it is hard to break even in the open air.
This review is about item#09152455.
Disinfectant container for household toilet septic tank (for tablets)
From Japan
On 2016-02-25 11:56:08
Drill a hole in the cylinder bottom of the measuring cylinder and replace with a deteriorated conventional product. Both thickness and height fit perfectly. One tablet is dissolving smoothly at a rate of 5 days. The substitution went well as expected.
This review is about item#09152421.
Amount of fork oil
From Japan
On 2015-04-16 10:55:49
I do not have to worry about breaking and I am very satisfied with reasonable price. (I purchased a glass item before, but it has broken)
This review is about item#09152437.
Measure seasonings
From Japan
On 2014-11-12 13:14:50
I bought it because there was an order from the customer. When I heard the impression of use, I received a reply saying "I was good." I will purchase it when there is an order again.
This review is about item#09152403.
Measure the amount of liquid
From Japan
On 2014-09-11 10:56:51
Because the capacity was small, the width of the measuring cylinder was narrow. I think that stability is bad, but there is no problem with fixing as there is a bottom plate. I think that it is easier to use if it is a bit shorter, narrower and wider.
This review is about item#09152376.
Motorcycle front fork oil change
From Japan
On 2014-04-28 21:18:35
Required enough. Easy to handle, easy to keep, the platform is hard to beat wide. It is even better if there is a lid dust-proof at the time of storage.
This review is about item#09152437.
Photographic developer preparation
From Japan
On 2013-10-24 10:55:00
It was cheap and easy to use, it was nice to purchase. When it is an item handled as a photographic item, it is saved because similar items are expensive as well.
This review is about item#09152446.
When replacing the front fork oil of a motorcycle
From Japan
On 2013-07-02 17:51:48
It is convenient when the amount of oil is large.
This review is about item#09152446.