Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Polycylinder

Polycylinder 6-239-08

4.38 (13)
Item.#
09152446
Mfr.#
6-239-08
Package Qty.
1PC
Ship pack of
1
17.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The time of autoclave, carry out after removing the pedestal Because it is resin (PP) made,the accidental error may occur depending on temperature environment, The time of autoclave, carry out after removing the pedestal Because it is resin (PP) made,the accidental error may occur depending on temperature environment
Material
PP (polypropylene)
Overall Height (mm)
363
Capacity (mL)
1000
Bottom Diameter (mm)
About 118
Cylinder Diameter x Height (phi mm x mm)
70x363
Scale
Available
Outer Diameter (phi mm)
70
1 Scale (mL)
10
AS ONE Part Number
6-239-08
Heat-Resistant Temperature (deg C)
Body 120 /pedestal 80
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2016-11-14 23:18:43
It is natural, but it will not break even if it collapses. Cost performance is very good.
This review is about item#9152437.
Survey on flow rate such as groundwater discharge amount in the open air
5
From Japan
On 2016-09-30 08:23:56
It is very convenient because it is suitable size and it is hard to break even in the open air.
This review is about item#09152455.
Disinfectant container for household toilet septic tank (for tablets)
5
From Japan
On 2016-02-25 11:56:08
Drill a hole in the cylinder bottom of the measuring cylinder and replace with a deteriorated conventional product. Both thickness and height fit perfectly. One tablet is dissolving smoothly at a rate of 5 days. The substitution went well as expected.
This review is about item#09152421.
Amount of fork oil
4
From Japan
On 2015-04-16 10:55:49
I do not have to worry about breaking and I am very satisfied with reasonable price. (I purchased a glass item before, but it has broken)
This review is about item#09152437.
Measure seasonings
4
From Japan
On 2014-11-12 13:14:50
I bought it because there was an order from the customer. When I heard the impression of use, I received a reply saying "I was good." I will purchase it when there is an order again.
This review is about item#09152403.
Measure the amount of liquid
3
From Japan
On 2014-09-11 10:56:51
Because the capacity was small, the width of the measuring cylinder was narrow. I think that stability is bad, but there is no problem with fixing as there is a bottom plate. I think that it is easier to use if it is a bit shorter, narrower and wider.
This review is about item#09152376.
Motorcycle front fork oil change
5
From Japan
On 2014-04-28 21:18:35
Required enough. Easy to handle, easy to keep, the platform is hard to beat wide. It is even better if there is a lid dust-proof at the time of storage.
This review is about item#09152437.
Photographic developer preparation
5
From Japan
On 2013-10-24 10:55:00
It was cheap and easy to use, it was nice to purchase. When it is an item handled as a photographic item, it is saved because similar items are expensive as well.
This review is about item#09152446.
When replacing the front fork oil of a motorcycle
5
From Japan
On 2013-07-02 17:51:48
It is convenient when the amount of oil is large.
This review is about item#09152446.
For mixed gasoline mix
5
From Japan
On 2012-07-27 09:01:03
The foundation is also firm and easy to use. I thought it would be nice to have a rubber lid if it says strongly.
This review is about item#09152403.