Buy more than* S$200* and get FREE SHIPPING

  • EM Euro Measuring Cylinder

EM Euro Measuring Cylinder 5-5360-04

4.00 (2)
Item.#
09152491
Mfr.#
5-5360-04
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Standard
DIN STANDARD COMPLIANT
Accuracy (mL)
+/-0.5
Cylinder Diameter x Height (phi mm x mm)
29x260
Tolerance(mL)
+/-0.5
Material
Borosilicate glass
Capacity (mL)
100
AS ONE Part Number
5-5360-04
Scale
Available
1 Scale (mL)
1
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
analysis
3
From Japan
On 2017-04-11 17:28:08
I purchased it with the same intention as the measuring cylinder for 100 ml usually used. I accidentally did not check the torso diameter, so I first came to notice that it was quite different from what I always had. It is considerably thin compared to the domestic one which is generally distributed. The glass itself is clear and feels good.
This review is about item#9152491.
We make lens cleaner and other cleaner, so we use for weighing
5
From Japan
On 2014-03-28 20:39:33
Because it is glass, it is convenient for weighing chemicals
This review is about item#09152491.