Buy more than* S$200* and get FREE SHIPPING

  • Air Grinder
  • Air Grinder
  • Air Grinder

Air Grinder ADG-1020K

3.00 (3)
Item.#
09152543
Mfr.#
ADG-1020K
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Air compressor 2HP or more output is needed when working continuously. Coupler plugs are not included
Collet Size (mm)
3, 6
Hose Inner-Diameter (phi mm)
Over phi6
No Load Rotation Speed (min-1[r.p.m])
22000
Overall Length (mm)
About 155
Air Working Pressure (MPa [kgf/cm2])
0.6[6.3]
Air Outlet
PT1/4
Air Consumption (L/min)
170
Weight (g)
About 350
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
At home workshop, simple processing ...
3
From Japan
On 2015-05-05 16:41:54
It will mon this ... You may not need a rubber cover?
This review is about item#09152543.
Engine port machining
1
From Japan
On 2014-11-04 13:04:27
Was once used for test from the made straight, but Shimashii NG is bearing the rumbling and rusty in the air of moisture. It seems there is no waterproof at all. It was returned goods.
This review is about item#09152543.
Finish of metal welding surface
5
From Japan
On 2014-02-20 15:03:22
You can use not much different from the other manufacturers products. But I'm sorry that came up a little price, a result tried many things, On the product of as much as the price of I think that this is a good best durability.
This review is about item#09152543.