Buy more than* S$200* and get FREE SHIPPING

  • Fabric Tape No.118 For Care Of Health
  • Fabric Tape No.118 For Care Of Health
  • Fabric Tape No.118 For Care Of Health

Fabric Tape No.118 For Care Of Health No.118

5.00 (2)
Item.#
09152577
Mfr.#
No.118
Package Qty.
1Roll
Ship pack of
1
3.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Exterior wall paint masking tape
Tensile Strength (N/25mm)
160
Tape Thickness (mm)
0.3
Tape Width (mm)
25
Adhesive Force (N/25mm)
7.8
Tape Length (m)
25
Adhesive
Rubber type
Base Material
Staple fiber
Color
Seaweed
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To masking or tape instead of a place you do not want to damage the foundation
5
From Japan
On 2015-09-14 19:41:32
I use from the bike of the exterior to the house of the interior, but come in handy in a variety of applications because the adhesive force is not to damage the adhesive residue or the underlying to comparatively strong.
This review is about item#09152577.
Curing of construction paint
5
From Japan
On 2013-03-28 20:52:35
Price feel a little high, but the glue remaining also without, the strength also, the work of later need quickly. It is a favorite.
This review is about item#09152577.