Buy more than* S$200* and get FREE SHIPPING

  • Plastic Material Handling Car Silent Master, With Brake

Plastic Material Handling Car Silent Master, With Brake DSK101B

4.75 (4)
Item.#
09152604
Mfr.#
DSK101B
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Capacity (daN)
150
Pallet Dimension (mm)
720x465
Floor Level (mm)
146
Loading Surface Dimensions (mm)
715x460
Wheel Diameter (phi mm)
100
Brake
With a large foot brake
Material (Wheel - Metal Compatibleting)
Gray rubber, steel
Handle Height (mm)
860
Caster
Micro sound caster
Type
Folding
Weight (kg)
11.8
Specification
Non-slip pad
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Delivery of groceries
5
From Japan
On 2018-01-17 16:39:16
I bought 6 or 7 more units with this, but it is very convenient to use It is useful.
This review is about item#9152604.
Product transportation within a food factory
4
From Japan
On 2017-07-30 18:49:25
I bought it because I want to buy the larger one and this size. It is very quiet and can be used without work stress. The price is a little expensive, but ...
This review is about item#9152604.
Carrying goods
5
From Japan
On 2017-07-28 18:37:27
The sound was also quiet, it felt pushed lightly and it was very easy to use.
Transportation of wires and hard cases
5
From Japan
On 2016-11-29 14:43:55
I used the same type of brake less than before. I was worried about the rotation sound of the caster because there are also many uses at night, but it is very quiet and I do not mind. This time I bought a brake attachment with additional purchase, but it is well used and operativity is securely stopped and it is used safely.
This review is about item#9152604.