Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin Platform Trolley
  • Resin Platform Trolley
  • Resin Platform Trolley

Resin Platform Trolley N-DSK-301B

Item.#
09152622
Mfr.#
N-DSK-301B
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Brake/Stopper
Yes
Load Capacity (daN)
300
Pallet Dimension (mm)
900x600
Floor Level (mm)
200
Loading Surface Dimensions (mm)
900x600
Wheel Diameter (phi mm)
125
Brake
With a large foot brake
Noise Reduction
Yes
Material (Wheel - Metal Compatibleting)
Guregomu / Steel
Handle Height (mm)
852
Caster
Two Bioto casters, freely caster two fixed casters
Type
Folding
Weight (kg)
20.1
Material
Resin